Nature Valley® Chewy Trail Mix Bars, Fruit & Nut, 1.2 Oz, 16/Box
Write a Review
|
Questions & Answers (0)
Product Description
Nature Valley® Chewy Trail Mix Bars, Fruit & Nut
Nature Valley® Chewy Trail Mix Bars are a great natural source of energy for a healthy lifestyle and are made from pure and natural ingredients. Snack bars contain whole almonds, peanuts, pieces of raisins and cranberries. Each pouch contains one bar.
Nature Valley® Chewy Trail Mix Bars are a great natural source of energy for a healthy lifestyle and are made from pure and natural ingredients. Snack bars contain whole almonds, peanuts, pieces of raisins and cranberries. Each pouch contains one bar.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.2 oz. |
Product Details
| Type | Fruit and Nut Bar |
| Flavor | Fruit & Nut |
| Package Quantity | 16 |
| Description | Chewy Trail Mix Bars |
| Manufacturers Part Number | AVTSN1512 |
| Power/Battery Type & Life (Hours) | 1.2 oz. |
| Gluten Free | Yes |
| Brand | Nature Valley |