Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Tool Cases

Tool cases are designed to keep your valuable equipment secure and organized during transportation or storage. Constructed with rugged materials and equipped with secure latches, travel tool cases offer maximum durability and protection for your tools and small equipment. Ideal for tradespeople, technicians, and other professionals, tool carrying cases provide peace of mind and convenience, ensuring that tools remain safe and accessible whenever needed.
19 Results

Availability

Special Price

Type

View All Type

Brand

View All Width
View All Length
View All Material
19 Results
Compare
1
1
$149.95
Ships within 1 Business Day

Width

19-5/16 in

Length

22-1/16 in

Height

26-3/8 in

Compare
SALE
1
1
$74.95was $87.95
Save $13.00 (15%)
Ships within 1 Business Day

Width

14 in

Length

18 in

Height

6 in

Compare
1
1
$149.95
Ships within 1 Business Day

Width

16-1/2 in

Length

19-3/4 in

Height

8 in

Inside Height

7-1/8 in

Compare
1
1
$119.95
Ships in 2 Business Days

Width

10 in

Length

16 in

Height

11 in

Inside Height

9-7/16 in

Compare
1
1
$59.95
Ships within 1 Business Day

Width

15-3/4 in

Length

22-1/4 in

Height

5-11/16 in

Compare
1
1
$21.50
Ships within 1 Business Day

Width

2-3/8 in

Length

2-3/16 in

Height

20-7/8 in