FEI Half-Round Bolster, 24.5"L x 6" Dia, Burgundy
Write a Review
|
Questions & Answers (0)
Product Description
The size of the half round bolster makes it the massage therapists favorite. Convenient strap on one end. Available in a variety of colors.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 6 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Massage Table Bolster |
| Package Quantity | 1 |
| Description | Half-Round Bolster |
| Color | Red |
| Manufacturers Part Number | 31-2072BUR |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |