Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
For Use With
Special Price
Free Shipping
Type
Color
Price
Related Products
Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment. For ferrous cutting applications. Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs. Features: 2 Pin holes are 11mm diameter / 63mm on center 2 Pin holes are 8mm diameter / 45mm on center M2 HSS Steam tempered - 62/64 HRc for ferrous cutting applications The second number ...
With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T DeWalt Elite Series™ Circular Saw Blades. The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts. Application: Dimensional Lumber Pine Seeding Composite Decking Reclaimed Lumber, ...
The DEWALT DCS565 20-Volt MAX 6-1/2 in. Circular Saw is ready to take on a variety of cutting applications with a combination of performance and versatility. It features a powerful brushless motor that delivers 4,950 RPM for fast, accurate, and consistent cutting. Tool-free depth and bevel adjustments provides a max depth of cut of 2-1/8 in. at 90° along with a max bevel of 50°. This saw is equipped with a Magnesium shoe, built-in rafter hook, bright LED , and optional dust chute. Battery and charger sold separately.
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion and gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. Features: Anti-friction coating Laser cut from sheet steel Polymer filled vibration slots Cobalt ...
The Husqvarna® Diamond Cutting Wheel VH5 14" x 0.118" x 1DP-20mmB VH5 is a versatile diamond cutting wheel designed for general-purpose use on job sites. This durable diamond cutting wheel efficiently cuts a wide range of materials, including cured and reinforced concrete, brick, and roof tile-ideal for construction, renovation, and demolition projects. Compatible with both wet and dry cutting equipment, this diamond cutting wheel offers flexibility for various applications. Featuring a 14-inch diameter with a 1-inch arbor and a drive pin hole, plus a 20mm arbor bushing, it fits multiple ...