- Industry leading design delivers exceptional dirt pick-up and edge cleaning, allowing for one pass cleaning and greater staff productivity
- High efficiency, 3-stage HEPA filtration system improves indoor air quality for improved occupant comfort
- Lightweight, ergonomic design for greater operator comfort
- Comfortable, quick-draw wand and onboard tools simplify detailing work
- Meets LEED requirements with CRI Seal of Approval and low sound level
Clarke® CarpetMaster® 115 Upright Vacuum, 14-1/2" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
CarpetMaster® 15" single-motor upright vacuums deliver affordable quality along with a high level of cleaning performance with its exceptional dirt pick-up and filtration. A full complement of tools and user-friendly design features makes the CarpetMaster easy to use and maintain.
PRICE
$959.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 13 in |
| Height | 44 in |
| Weight | 20 lbs |
| Cord Length | 50 ft |
| Cleaning Width | 14-1/2 in |
| Hose Length | 6' |
Product Details
| Wattage | 1000 W |
| Filtration | HEPA |
| Material | Plastic |
| Manufacturers Part Number | 107407691 |
| Brand | Clarke |
| RPM | 2800 rpm |
| Type | Commercial Vacuum |
| CFM | 93 CFM |
| Stages | 2 |
| Color | Blue |
| Hertz | 60 Hz |
| Motor Amps | 9 A |
| Dirt Collection | Disposable Bag |
| Capacity | 4 qt |
| Voltage | 120 V |
| Description | CarpetMaster® 115 |
| Decibels | 69 dB |
Warranty
| Warranty | 1 Year Parts/Labor |
Compliance & Certifications
| Certifications | ETL/CSA |