Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3177584

MPN #: TV190-W10-U

Tornado® Strike™ Cordless Commercial Upright Vacuum w/ On Board Tools , 10" Cleaning Width

Product Description
Battery and charger sold separately.
Please refer to Global # B3177382 and B3177459


A Powerful, dual-motor battery upright vacuum with tools.

Features:
  • Power: As the only dual motor cordless vacuum on the market, Tornado® Strike™ is the most powerful and best performing cordless upright with superior suction and airflow (75" water lift/72 CFM)
  • Versatility: This versatile battery upright comes complete with tools for a variety of cleaning tasks, including a removable wand, crevice tool, and an upholstery tool, allowing for access to narrow areas and detail cleaning
  • Interchangeable battery system: The 36 V, 7.5 Ah Lithium-Ion battery provides up to 67 minutes of power (in ECO mode) and is also compatible with the new Tornado® Zephyr™ cordless backpack and tornado® tempest cordless carpet sweeper vac
  • Auto-adjust floor detection: Cleans carpet and hard floors effectively with auto-floor detection that adjusts suction to the floor type - no manual adjustment needed
  • HEPA filtration: Ensures indoor air quality with 2-stage true sealed HEPA filtration
  • Self-cleaning brush roll: The unique self-cleaning function delivers quick, hands-free removal of hair and debris from the brush roll with just a tap of the foot button
  • Easy-operation handle: The easy-operation handle provides all functions in one hand: on/off switch, ECO efficiency mode, display with remaining runtime in real time, and self diagnostics
  • Ultra-flat design: Easily clean under furniture thanks to the ultra-flat design with 33% lower ground clearance
  • Interchangeable battery: The Tornado® Cordless interchangeable battery and charger are sold separately. Consider extra batteries for continuous use
  • Certifications: CSA Canada and U.S.
  • Auto Height Adjustment
  • Suction Control
  • Sound Level (ECO/ Power Mode): 63/64 dB(A)


PRICE
$819.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9-1/2 in
Height46 in
Weight17.6 lbs
Water Lift75 in
Cleaning Width10 in

Product Details

TypeCommercial Vacuum
CFM72 CFM
ColorBlack
Dirt CollectionDisposable Bag
Capacity3.2 qt
Wattage420 W
Voltage36 V
FiltrationHEPA
MaterialPolyethylene
DescriptionCordless Upright with On Board Tools
Manufacturers Part NumberTV190-W10-U
Decibels64 dB
BrandTornado

Warranty

Warranty4 Years Parts, 2 Years Labor yr

Compliance & Certifications

CertificationsCSA