Extech Clamp Meter 380976-K Extech Clamp Meters, HVAC (CATIV-600V Test Leads)
Write a Review
|
Questions & Answers (0)
Product Description
Single phase/three phase 1000 A AC power clamp meter kit. Measures current, insulation resistance, temperature (Type K) and power.
PRICE
$459.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Temperature Range | -58 to 1,000 °F |
| Type | AC Clamp |
| Voltage | HVAC (CATIV-600V TEST LEADS) V |
| Material | Plastic |
| Description | AC/DC Clamp Meter Kit |
| Color | Green |
| DC Voltage | 0.1 mV |
| Series | Extech Clamp Meters |
| Manufacturers Part Number | 380976-K |
| Accuracy | AC Current ±2%;AC/DC Voltage ±1%;Capacitance ±1.50%;Frequency ±0.50% °F |
| AC Voltage | 600 V |
| Brand | Extech |