Fluke i410 AC/DC 400 Amp Current Clamp, CAT III 600 V safety rating
Fluke i410 AC/DC 400 Amp Current Clamp, CAT III 600 V Safety Rating
Questions & Answers (0)
Specifications
Product Details
| Temperature Range | 14 to 122 °F |
| Type | AC/DC Clamp |
| Package Quantity | 1 |
| Description | Amp Current Clamp |
| Color | Yellow |
| DC Voltage | 0A-400A |
| Manufacturers Part Number | FLUKE-I410 |
| Accuracy | 3.5% + 0.5A °F |
| AC Voltage | 0V-600V |
| Brand | Fluke Electronics |
Related Products
Klein Tools® CL710 Clamp Meter delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, and capacitance, all with True RMS precision. It features diode testing and a Low Impedance (LoZ) mode to eliminate ghost voltages. The clamp features NCV detection with escalating audio-visual alerts the closer to the voltage source. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications. Features: Illuminated dial ensures clear visibility and easy reading, even in low-light ...
Klein Tools® CL810 Clamp Meter with Flashlight delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, inrush, and capacitance, all with True RMS precision. It features diode testing and LoZ mode to eliminate ghost voltages. Temperature is taken via thermocouple. Features NCV detection with escalating audio-visual alert. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications. Features: Clamp meter with True RMS provides accurate and reliable measurements across various ...
Klein Tools® CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. Features: Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation Non-contact voltage tester integrated ...
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy. Features: Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating Built to withstand a 6.6-Foot (2m) drop Low battery indicator and easily accessible battery compartment Operating temp: ...
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer: Advanced built-in PV model provides immediate PV performance checking Reliably assess health/performance of PV system solar modules/arrays High throughput I-V curve tracing Intuitive user interface for easy navigation Real-time analysis for immediate identification of potential issues Aids in maximizing solar energy production, minimizing downtime I-V curve testing offers complete solar module performance measurement Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries ...