Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503507

MPN #: WL9-21804

Wilton WL9-21804 48" Opening 1-3/16" Throat Depth 1-7/8" Clamp Face I Bar Clamp - Pkg Qty 5

Product Description
I Bar Clamp 4Ft Opening 1-13/16" Throat Depth, 1-7/8 Clamp Face

Features:

  • A rapid acting powerful clamp designed and constructed for hard, everyday production work
  • Quick Action, no slip clutches are 3/4" apart and formed in the web for greater bar strength
  • High strength ductile slide cannot slipo or bind; easily released
PRICE
$549.75  Sold in packages of 5 / $109.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59.5 in
Width4.3 in
Height1.3 in
Throat Depth1-13/16 in
Size48"
Net Weight10.25
Max Opening Capacity48 " in

Product Details

Type"I" Bar
DescriptionBar Clamp
Package Quantity5
Manufacturers Part NumberWL9-21804
Nominal Clamp Pressure6000
BrandWilton

Compliance & Certifications

CertificationsCSA Certified