Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB503330

MPN #: WL9-14527

Wilton WL9-14527 Model 1.5-FC 0-1-7/8" Opening 1-5/8" Throat Depth "O" Series Bridge C-Clamp

Product Description
Wilton® Brute Force™ Bridge C-Clamps are ideal for heavy construction and fabrication. Brute Force C-Clamps boast a drop forged frame, black oxide coating, and clamping pressure ranging up to 40,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Features:

  • The full closing, extra heavy duty models are designed to stand up to the demands of heavy industrial applications like those encountered in ship building
  • Hot upset square head on spindle withstands higher torque
  • Square-head spindle has large diameter rolled thread and hardened point which provides smoother operation and added strength
  • Black oxide coated spindle resists corrosion
  • Clamping pressure ranging up to 40,000 lbs.
PRICE
$77.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.8 in
Width7.9 in
Height1 in
Throat Depth1-7/16 in
Min Opening Size0"
Size0 - 1-7/8 in
Spindle Diameter5/8 in
Net Weight1.8
Max Opening Capacity0 - 1 3/4 " in
Max Opening Size1-7/8"

Product Details

TypeBridge
Spindle Assembly Number20203
DescriptionC-Clamp
Manufacturers Part NumberWL9-14527
Nominal Clamp Pressure8,750
BrandWilton

Compliance & Certifications

CertificationsCSA Certified