Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pine-Sol

Model # :WBB3172721

MPN #: 60606EA

Pine-Sol® CloroxPro Multi-Surface Disinfectant Concentrated, Original Pine Scent, 80 oz. Bottle

Product Description
With Pine-Sol® Multi-Surface Cleaner Disinfectant Concentrated from CloroxPro, you only need one product to fight tough dirt, grease and grime. Easier to handle and easier to store, the space-saving bottle gives you more cleaning solution in a smaller bottle made of 30% less plastic. This multipurpose cleaner cleans, deodorizes and disinfects in one step, killing 99.9% of germs and leaving a classic scent. It cuts through grime and soap scum and is safe for use on wood, tile, stone, glass and more when used as directed on hard nonporous surfaces. Do not use on marble, aluminum, copper or wood that is unfinished, unsealed, unpainted, waxed, oiled or worn.

Features:
  • This 2X concentrated formula makes ready-to-use cleaning solution, for more cleaning power per drop than previous Pine-Sol® Pine formula
  • Fight germs and disinfects both full strength and diluted when used as directed on hard, nonporous surfaces
  • This multipurpose cleaner cleans without leaving a sticky residue and is safe for use on stainless steel, vinyl, laminate, linoleum, chrome and more
  • Cuts through tough grease, grime, dirt and soap scum while leaving behind a classic fresh scent for your toughest messes
  • One bottle of reduces plastic waste by 30% compared to previous Pine-Sol® 144 oz. bottle
  • Applicable Materials: Baked Enamel; Bamboo; Cement; Chrome; Concrete; [Engineered] Wood; Glazed Ceramic Tiles; Glazed Porcelain; [Hard] Plastic; Hard Vinyl; Laminate; Linoleum; Metal; Sealed Fiberglass; Sealed Granite; Stainless Steel; Vinyl


PRICE
$35.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size80 oz

Product Details

TypeLiquid Disinfectant
DisinfectantCitric Acid
Physical FormLiquid
ApplicationDisinfectant/Cleaner
ScentOriginal Pine
Capacity80 oz.
Applicable MaterialsCeramics, Baked Enamel, Fiberglass, Laminates, Metal, Hard Plastic, Hard Vinyl
Size Type80OZ
Helps RemoveDirt, Grease, Grime
Packing TypeBottle
DescriptionMulti-Surface Cleaner Disinfectant Concentrated
Package Quantity1
Manufacturers Part Number60606EA
BrandPine-Sol

Compliance & Certifications

EPA RegisteredNo