SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

BenchMark USA 41557 Closed Top Popcorn Boxes 0.95 oz, 100 Boxes Per Pack

BenchMark USA 41557 Closed Top Popcorn Boxes 0.95 oz, 100 Boxes Per Pack

Item #: WBB546603

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

Paragon 1042 Popcorn Scoop-Stainless Steel

Paragon 1042 Popcorn Scoop-Stainless Steel

BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 100 Boxes Per Pack

BenchMark USA 41044 Popcorn Scoop Boxes .75 oz, 100 Boxes Per Pack

BenchMark USA 40008 Popcorn  Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40008 Popcorn Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 42020 Popcorn Scoop -Plastic

BenchMark USA 40012 Canola Oil for Popcorn-1 Gallon

BenchMark USA 40012 Canola Oil for Popcorn-1 Gallon

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

Paragon 1112810 Classic Pop Popcorn Machine 14 oz Red 120V 1900W

Paragon 1112810 Classic Pop Popcorn Machine 14 oz Red 120V 1900W

BenchMark USA 42004 Popcorn and Oil Measure Kit

BenchMark USA 42004 Popcorn and Oil Measure Kit

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

BenchMark USA 40017 Buttery Topping-1 Gallon

BenchMark USA 40017 Buttery Topping-1 Gallon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Closed Top Popcorn Box, .95 oz

Closed Top Popcorn Boxes These Closed Top Boxes are great for when popcorn needs to be transported and are available in four convenient sizes. Artwork subject to change without notice. Priced by each pack of 100, must buy minimum of 6 packages.

Weights & Dimensions

  • Depth 2 in
  • Width 4-1/4 in
  • Height 7 in

Product Details

  • Package Quantity 100 Boxes
  • Brand Benchmark USA
  • Description Popcorn Boxes
  • Material Paper Board
  • Manufacturers Part Number 41557
  • Capacity 9/10 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BenchMark USA 41557 Closed Top Popcorn Boxes 0.95 oz, 100 Boxes Per Pack

BenchMark USA 41557 Closed Top Popcorn Boxes 0.95 oz, 100 Boxes Per Pack

Item #: WBB546603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant