- Super-high output - up to 1000+ slices per hour
- Continuous-feed rack for steady flow of toast
- Heavy-duty toast drawer
- Ultra-fast 4-minute heat-up time
- Compact, space-saving design
- Large 2 inch opening accommodates thick breads and bagels
- Cool-touch side panels
- Heavy-duty brushed stainless steel construction
- Customized controls for your toasting preference:
- Energy-saving standby function
- Bread function toasts both sides of the bread
- Bagel function toasts cut side of bagel only
- Power control and conveyor speed control for all toasting preferences
- Power On and Toaster Ready indicator lights
- Limited One Year Warranty
Waring CTS1000B - Commercial Conveyor Toaster, 1,000 Slices Per Hour, 208V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 19 in |
| Height | 16-1/2 in |
| Weight | 37.4 lbs |
Product Details
| Voltage | 208 V |
| Watts | 2700 W |
| Description | Conveyor Toaster |
| Manufacturers Part Number | CTS1000B |
| Amperage | 13 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | UL, NSF |