Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coast

Model # :WBB3178444

MPN #: 31036

Coast® LHS500R LED Rechargeable Headlamp with 360#176; Degree Lighting Strap, 515 Lumens, Black

Product Description
Increase safety and shine smarter. Designed to combine the power of light as a worksite safeguard and performance assist, the rechargeable LHS500R headlamp shines forward in four mode - white spot, white flood, red, and green - while also illuminating 360 degrees around your hard hat in white, red, or red flashing. Individual switches control the forward-facing Dual Optic system and circumference lighting. In between them, a third switch for Coast® Memory Mode allows you to select and set your go-to configuration for one-click lighting convenience. The white light shines 515 lumens and runs for 20 hours on one charge. For confidence through long shifts, the adjustable, anti-slip silicone head strap holds securely against the outside of hard hats. Recharge the integrated Coast® Zithion™ battery by plugging it into the USB-C charging port.Constructed of top-grade materials and fit for the toughest work, theLHS500R is rated IP67 dust-resistant, waterproof, and backed by the Coast® lifetime warranty.

Features:
  • Built-In USB-C Port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Dust Resistant - Take on any dirty work environment with this dust resistant light
  • Rechargeable Battery - Power up on your terms with a recharging system that connects to standard outlets and ports
  • Tri-Color Beam - Versatility to meet broad needs. The Tri-Color Beam combines white, red, and green beams into a single device. High-powered LEDs deliver all-white light for general use, red light for anti-glare and signaling, and green light for tracking
  • Waterproof - Beam bright even in a downpour. Coast® waterproof lights and headlamps keep shining - in full luminescent power - even after being submerged underwater for hour


PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Weight0.3 lbs

Product Details

Water RatingIP67
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2.5
MaterialPlastic
Beam Distance15/45/90/109 m
Manufacturers Part Number31036
Lumens40/350/355/515
Light Modes4
Water ResistantYes
BrandCoast
Battery TypeRechargeable
TypeHeadlamp
Mode TypesFlood Low, Flood High, Combined Low, Combined High
ColorBlack
SeriesLHS
RechargeableYes
Number of Batteries1
Max Lumens Range40 to 515
Voltage3.7 V
Max Lumens515
Package Quantity1
DescriptionLED Rechargeable Headlamp
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1