Proto J000TL 1/2" x 12" 25 Blade .0015"-.040" Long Feeler Gauge Set
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 25 Blade Long Feeler Gauge Set, 1/2" x 12" Blades
1/2" x 12" blades in steel holder. Sizes: .0015", .002", .003", .004", .005", .006", .007", .008", .009", .010", .011", .012", .013", .014", .015", .016", .017", .018", .019", .020", .021", .025", .027", .030", .040". Blades etched with both decimal size and metric equivalent.
PRICE
$51.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leaf Width | .5 in |
| Min Inside Measurement | 0.0381 |
| Min Measurement | 0.0015 in |
| Max Measurement | 1.016 in |
| Leaf Length | 12 in |
Product Details
| Digital | No |
| Type | Feeler Gage Set |
| Number of Pieces | 25 |
| Data Output | No |
| Style | Fan Open Straight |
| Mechanical Or Digital | Mechanical |
| Material | Steel |
| IP Rating | None |
| Manufacturers Part Number | J000TL |
| Brand | Proto |