Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB511464

MPN #: 19821

25 Piece Steel Feeler Gauge Fan Blade Assortment 1/2" X 3" Rounded Blades

Product Description
Contains twenty-five 3" long by 1/2" wide blades in varying thicknesses. 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.010", 0.011", 0.012", 0.013", 0.014", 0.015", 0.016", 0.018", 0.020", 0.022", 0.024", 0.025", 0.028", 0.030", 0.032", and 0.035". Heavy-duty swivel holder. Sizes etched on each blade. Rounded ends for safety. Precision Brand® Feeler Gauge is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.

PRICE
$33.95

Min. purchase quantity is 7
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width1/2 in
Weight0.3 lbs
Leaf Width.5 in
Min Measurement0.0015 in
Leaf Length3 in

Product Details

DigitalNo
TypeFeeler Gage Set
Number of Pieces25
Data OutputNo
StyleFan Open Straight
Mechanical Or DigitalMechanical
MaterialSteel
IP RatingNone
Package Quantity1
Manufacturers Part Number19821
BrandPrecision Brand