Proto J000M 11 Blade Bent Feeler Gauge Set, 1/2" x 4-3/16" Blades
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 11 Blade Bent Feeler Gauge Set, 1/2" x 4-3/16" Blades
1/2" x 4-3/16" blades with a 1" bend in steel holder. Sizes: .006", .008", .010", .011", .012", .013", .014", .015", .018", .019", .020". Blades etched with both decimal size and metric equivalent.
PRICE
$15.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leaf Width | .5 in |
| Min Inside Measurement | 0.152 |
| Min Measurement | 0.006 in |
| Max Measurement | 0.508 in |
| Leaf Length | 4.1875 in |
Product Details
| Digital | No |
| Type | Feeler Gage Set |
| Number of Pieces | 11 |
| Data Output | No |
| Style | Fan Open Bent |
| Mechanical Or Digital | Mechanical |
| Material | Steel |
| IP Rating | None |
| Manufacturers Part Number | J000M |
| Brand | Proto |