Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131385

MPN #: FXM204-2B

Flex Brushless 2 Tool Combo Kit w/ Drill Driver, Turbo Mode, Impact Driver & Quick Eject, 24V

Product Description
Demanding drilling and fastening applications are no match for the combined power and control of Flex Sensor-Free™ Brushless MOTOR 1/2" 2-Speed Drill Driver with Turbo Mode and 1/4" Hex Impact Driver with Quick Eject combo kit. Power through with 1,400 in-lbs of drilling torque, and fasten with 2,500 in-lbs of impacting torque. Each of these drivers provides variable speed modes and a compact, ergonomic design for ultimate control. All this, built around the Flex Advantage with an unrivalled 24V battery power, runtime, and faster charging. All protected by a 5-year warranty. Kit includes two batteries, a charger, two bits, bit holders and a belt clip

Features:
  • The Flex Advantage: 20%more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Sensor-Free™ Brushless Motor: Every Flex 24V tool is built around an intelligent digital brushless motor designed to eliminate friction and optimized for higher efficiency and power.
  • Flex 24V Power: 2 Tools, 2 Batteries, 1 Charger
  • FX1611 - Drywall Screw Gun With Magazine Attachment: Simple, tool-free attachment adjustments for optimal efficiency
  • FX2471 - Drywall Cut Out Tool: Flexible Dust Control
  • FLEX 24V Cross Compatibility: Compatible with all Flex 24V batteries, chargers and tools.
  • End-To-End 5 Year Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


PRICE
$379.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
Number of Batteries2
Voltage24 V
Package Quantity1
Manufacturers Part NumberFXM204-2B
Chuck TypeMetal single-sleeve keyless ratchet with carbide teeth
Clutch Settings22+D
Chuck Capacity1/2"
BrandFLEX
Bit Type1/4" Hex

Warranty

Warranty5