- Dimensions: 90mm x 140mm x 28mm x 32mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for Radial Loads and single direction Axial (Thrust) Loads
- Maintenance Free - Low Friction
GAC 90F Spherical Plain Thrust Bearing, Angular Contact, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$795.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 154 mm |
| Width | 154 mm |
| Depth | 154 mm |
| Height | 32 mm |
| Weight | 5 lbs |
| Outside Dimension (D) | 140Mm |
| Ball Diameter (dk) | 128.5Mm |
| Bore (D) | 90Mm in |
| Static Load | 1100 N |
| Width (T) | 32Mm |
| Width (C) | 28Mm |
| Width (B) | 32Mm |
Product Details
| Dynamic Load (kN) | 550 |
| Series | F Series |
| Common Interchanges | GE90SW |
| Manufacturers Part Number | GAC 90F |
| Max Angle of Misalignment | 3.5 |
| Brand | Bearings Limited |