DeWalt® Combination Hammer, 1-9/16", SDS Max, Integral Clutch, Variable Speed, 540 RPM, 10.5A
Write a Review
|
Questions & Answers (0)
Product Description
The D25481K 1-9/16" SDS Max Combination Hammer, with Optimal Concrete Drilling of 1/2" - 1-1/8". Durable and hard hitting German engineered mechanism delivers 6 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for #4 - #8 rebar, coring and chipping in any mid to upper wall and ceiling application. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-13/16" |
| Weight | 13 lbs |
| Chuck Size | 1-9/16 in |
Product Details
| Type | Combination Hammer |
| Cord Type | Corded |
| Application | Concrete |
| Amperage | 10.5 A |
| Chuck Type | SDS Max |
| Clutch | Integral |
| Switch Type | Trigger |
| Style | Combination Hammer |
| Voltage | 120 V |
| Rate Of Impact (BPM) | 3150 |
| Impact Energy | 6.1 |
| Manufacturers Part Number | D25481K |
| Brand | DeWalt |
| Speed | Variable ft/min |
Warranty
| Warranty | Yes |