Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2691168

MPN #: 518-1765-0400

DMI Wooden Slide Transfer Board, 440 lb Capacity, 24" x 8" x 1" , 2 Cut Out Handles

Product Description
  • Sealed and coated board allows easier transfers to/from bed, wheel chair, chair, car or commode
  • A valuable mobility aid for independent living
  • Two cut-out handles allow for easy carrying or gripping
  • Strong enough to support up to 440 pounds
  • Constructed of smooth, durable 3/4 inch Southern Yellow Pine


PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width8 in
Height1 in
Weight Capacity440 lbs
Weight1 lbs
SizeStandard

Product Details

TypeTransfer Board
ColorNatural
Includes2 Cut-Outs
MaterialWood
DescriptionTransfer Board with 2 Cut-Outs
Package Quantity1
Manufacturers Part Number518-1765-0400
BrandDMI

Warranty

Warranty1 Year Limited