Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246687

Global Industrial™ Commercial Dehumidifier w/ Humidistat, 115V, 120 Pints

Product Description
✓ Remove up to 1200 feet2 of air moisture.
✓ 265 CFM rotary compressor with reusable air filters.
✓ 20'L x 7/16" dia. ID drain hose.

The 120-pint capacity Global Industrial™ Commercial Dehumidifier is designed for use in commercial and industrial environments and anywhere that accumulates high ambient humidity. It is also ideal for flood recovery and remediation. Large 8 x 2" pneumatic rubber wheels enable easy placement, ergonomic handles provide a secure grip, and the unit's design allows it to be stacked when not in use to maximize vertical storage. ETL, cETL listed. Limited 1-Year Warranty.

  • 41°F to 95°F operating temperature range
  • 10'L power cord with integrated cord wrap
  • Removable 11.6-pint bucket with full indicator light and adjustable humidistat
  • PRICE
    $939.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width17 in
    Depth20-5/16 in
    Height32-1/2 in
    Weight79.3 lbs
    Cord Length10 ft
    Area Of Coverage1200 ft²
    Drainage Hose Length20 ft

    Product Details

    Pints/Day Dehumidification120
    Continuous Drain OperationYes
    Min Temperature41 °F
    DisplayLED
    AHAM Rated Capacity @ 80°F/60% Rh70 pt
    Max Temperature95 °F
    RefrigerantR32
    Compressor TypeRotary
    Defrost TypeAutomatic
    MaterialSteel
    Plug TypeLCDI
    Manufacturers Part Number246687
    BrandGlobal Industrial
    TypePortable Industrial Dehumidifier
    CFM265 CFM
    ColorGray
    Amperage6.75 A
    Hertz60 Hz
    Automatic Shut OffYes
    Voltage115 V
    ControlElectronic
    RefrigerationStandard
    FeaturesHumidistat, Hose
    Water Full Indicator LampYes
    Decibels60

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationscETLus