Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aprilaire

Model # :WBB3079533

MPN #: E080H

Aprilaire® Hard Wired Dehumidifier, 80 Pints

Product Description
The Aprilaire E080 Dehumidifiers are designed to dehumidify the air coming into the unit by passing the incoming air over an evaporator coil to drop the air temperature below the dew point of the air. Moisture is removed from the air and drained out of the unit to a common floor or waste drain. The air is then reheated in the condenser coil and exits the unit. (Replaces Model 1830W)

PRICE
$2,289.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Pints/Day Dehumidification80
TypeLarge Room Dehumidifier
CFM185 CFM
Voltage120 V
ControlDigital Control With Display
FeaturesBuilt-in Digital Control with Display
Manufacturers Part NumberE080H
BrandAprilaire