Rubbermaid Commercial Products Refine 16G/60L Half Round Waste Container, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Featuring a classic design and fingerprint-resistant stainless steel, the Refine waste container fits seamlessly into any commercial space for a discreet look that enhances the overall environment. Integrated handles improve grip and ergonomics, reducing user strain and improving efficiency when emptying containers. Commercial grade material is durable and ensures the receptacle withstands the rigors of everyday use. Anti-skid feet ensure the surrounding environment stays beautiful.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 12-1/3 in |
| Height | 29-1/2 in |
Product Details
| Capacity | 16 gal |
| Lid Type | Flat Open Lid |
| Made in the USA | No |
| Material | Stainless Steel |
| Color | Silver |
| Shape | Half Round |
| Brand | Rubbermaid |