Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2236892

MPN #: CS2820-FK1

Cennox Drop Drawer Safe CS2820-FK1 20-1/4"W x 16"D x 28"H Electronic Lock - 2.05 Cu. Ft. Black

Product Description
Features:

  • B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full wielded 1/4" body
  • Adjustable, Ball bearing hinge
  • UL approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Adjustable shelves
  • Standard drawer accepts: 3/4" x 3 7/8" drop
  • SRs electronic control lock standard
Package Includes Bottom Interior Dim 15.25 H X 19.5 W X 14.5 D.

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/4 in
Depth16 in
Height28 in
Inside Width20.25 in
Inside Depth14-1/2 in
Inside Height12-1/2 in
Weight270 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeDrop Drawer Safes
Door Handle TypeT-Handle
ColorBlack
Door TypeManual
SeriesDrop Drawer Safes
Number of Drawers1
Deposit TypeFront Drop Hopper Load
Capacity2.05 ft³
Number of Doors1
MaterialMetal
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCS2820-FK1
BrandFireKing

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Approved Lock