Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB429973

MPN #: DAR026A1BDD

Danby® DAR026A1BDD Compact Refrigerator 2.6 Cu. Ft. Black

Product Description
Compact Refrigerator 2.6 Cu. Ft. DAR026A1BDD

The energy efficient Danby Designer® compact all-fridge has a capacity of 2.6 Cu. Ft. providing ample space for one. At just over 2 feet tall this model can be placed on a counter-top or floor and makes a great addition to the dorm room. It includes our second generation Canstor® beverage dispenser, tall bottle storage and our scratch resistant worktop to store accessories.

Features:

  • Compact counter-top all fridge
  • Mechanical thermostat
  • Second generation Canstor® beverage dispensing system
  • Tall bottle storage - great for large soda bottles
  • Integrated door handle
  • 2.6 Cu. Ft. capacity
  • Automatic defrost system
  • 2.5 wire shelves for maximum storage versatility
  • Reversible door swing for convenient left or right hand opening
  • Scratch resistant work top is a great place to store accessories
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth20-1/16 in
Height26-15/16 in
Weight50 lbs

Product Details

Shelf TypePoly Coated Wire
ColorBlack
Adjustable ShelfYes
Capacity2.6 ft³
Voltage115 V
IncludesCan Storage System On Door
Number of Doors1
Defrost TypeAutomatic
Number of Shelves2-1/2
Thermostat TypeDial
Manufacturers Part NumberDAR026A1BDD
Reversible DoorYes
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes