Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Absocold

Model # :WBB3793053

MPN #: ARD161ABS21R/L

Absocold® Hospitality Refrigerator, 1.6 Cu. Ft. Capacity, Black/Silver

Product Description
When you need a great refrigerator at a competitive price for your property, Absocold® has an outstanding selection to choose from. Our free-standing, All-Refrigerator models deliver generous refrigeration storage capacity, upscale features and energy efficiency in a stylish design. Environmentally Friendly – R600a Refrigerant and EPS-free Packaging.

Features:
  • Quiet Operation – 33 dB
  • Durable and Easy to Clean Black Wrinkle Finish with Stainless Steel Door
  • Adjustable Glass Shelf
  • Fits Most Existing Absorption-Type Unit Cabinetry


PRICE
$226.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth18 in
Height18 in
Weight32.5 lbs

Product Details

TypeRefrigerator
Shelf TypeAdjustable Glass
ColorBlack/Silver
Amperage15 A
Door SwingReversible
Adjustable ShelfYes
Capacity1.6 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic
Number of Shelves2
Thermostat TypeDial
Manufacturers Part NumberARD161ABS21R/L
Reversible DoorYes
Refrigerant TypeR600A
BrandAbsocold

Compliance & Certifications

Energy Star CertifiedYes
CertificationsEnergy Star