Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775070

MPN #: 18083-GN

Marketlab™ OneRack® Durable Tube Rack for 13 mm, Green, Pack of 8

Product Description
Chemical- and Heat-Resistant Tube Racks:
  • Resistant to acids, bases, solvents, and heat
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area
  • Durable polypropylene
  • Temperature Range: 0-110 degrees C°
Resistant to acids, bases, solvents, and heat, these OneRack Tube Racks are designed for durability. The stable design is ideal for water baths, and the racks have molded coordinates for tube orientation.

PRICE
$199.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height5-7/8 in
Size13mm

Product Details

TypeTube Racks
Capacity13mm Tubes
MaterialPolypropylene
Package Quantity8
ColorGreen
Manufacturers Part Number18083-GN
BrandMarketlab