Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Hoshizaki America

Model # :WB243108

MPN #: F1A-FS

Hoshizaki Upright Freezer, Solid Door, 20.9 Cu. Ft., Stainless Steel

Product Description
The commercial series upright single section freezer with a full stainless door and one piece, full length, extruded aluminum flush mount door handle is an attractive workhorse for any business. The durable 1/2 HP motor that powers the compressor is in the top of this unit & provides the cabinet with a continuous stream of freezing cold air. Unique air duct distribution system ensures a steady constant temperature. Stainless steel interior with stainless steel exterior front and sides is easy to clean & resists random damages within a commercial kitchen or business. Unit includes 3 epoxy coated wire shelves, and rolls easily on (4) 4" stem casters (2 with brakes). Features spring assisted self closing lockable doors with stay open feature (field reversible with optional kit). ISO 9001:14001, ETL Sanitation Listed, cETLus Listed and includes a 5 years compressor warranty & 3 years parts and labor warranty.

PROMOTIONAL PRICE
$5,677.00

was $6999.00
Save $1322.00 (19%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth34 in
Height79-1/2 in
Weight360 lbs

Product Details

Body MaterialStainless Steel
Door TypeSolid
Adjustable ShelfYes
Defrost TypeCycle
MaterialStainless Steel
Number of Shelves3
Phase1
Plug TypeNEMA 5-15P
Manufacturers Part NumberF1A-FS
BrandHoshizaki America
TypeReach In Freezer
Shelf TypeEpoxy Coated Wire
Horsepower1/2 HP
ColorSilver
Amperage9 A
Hertz60 Hz
Handle TypeFlush Mount
Temperature Range-10 To -12 °F
Capacity20.9 ft³
Number of Doors1
Voltage115 V
DescriptionReach-In Freezer
Thermostat TypeDigital

Warranty

Warranty3 Years, 5 Years On Compressor

Compliance & Certifications

Energy Star CertifiedNo