Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133748

MPN #: DUFM060B2WDB

Danby® Upright Freezer, 6.0 Cu.Ft. Capacity, White

Product Description
Stock up on your family's frozen favorites with a Danby® upright freezer, ideal for small space living in a condo, apartment, or townhouse. Save on money and energy with this Energy Star® rated product which is great for saving floor space with its upright design. In addition, this unit features an abundance of space for food organization with three storage shelves and three storage drawers. This model is garage ready and can perform in temperatures from 0°F to 110°F (-17°C to 43°C). Boasting 6.0 cu. ft. (168L) of freezer space for frozen meals, meats, vegetables, and more, making it perfect for couples and small families. The mechanical thermostat is designed for supreme accuracy when programming and monitoring your temperature settings, and the manual-defrost function makes maintenance a breeze. This modern appliance also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening. Included is an industry-leading 5-year warranty on parts and labor with in-home service.

Features:
  • 6.0 cu. ft. capacity (168L): compact upright freezer perfect for small space living
  • Energy Star® complaint, energy-efficient to help you save money without sacrificing performance
  • Garage ready: freezer can perform in temperatures from 0°F to 110°F (-17°C to 43°C)
  • Mechanical Thermostat: Easy to use, adjustable thermostat.
  • Flexible frozen food organization: 3 full-width wire shelves & 3 drawers make food storage more accessible"¯
  • Industry-leading 5-year warranty on parts and labor with in-home service


PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-2/3 in
Depth22-5/6 in
Height56-2/7 in
Weight91.5 lbs
Interior Height47-3/8 in

Product Details

ApplicationCommercial
Door TypeReversible
Door SwingY
Number of Baskets0
Defrost TypeManual
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDUFM060B2WDB
Number of Level Legs4
BrandDanby
TypeUpright Freezer
Shelf TypeFull-width Wire
Energy Usage281 kwh/y
ColorWhite
Temperature Range7-110 °F
Capacity6 ft³
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Lock IncludedN
Refrigerant TypeR600A

Warranty

Warranty5

Compliance & Certifications

CertificationsCSA Listed
Energy Star CertifiedY