Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178527

MPN #: 392537

Rust-Oleum® Concrete Saver® Pro Floor Underlayment, 50 lb. Bag

Product Description
Rust-Oleum® Concrete Saver® Pro Floor Underlayment is a single-component, cement based, free-flowing, self-leveling compound specially designed for easy application over concrete floors as an underlayment for subsequent placement of floor coverings. It is suitable for use as a repair and leveling course and may be applied at thicknesses from featheredge to 1" (25 mm) neat. Floor Underlayment may be used as an indoor, light-duty (foot traffic only) wearing surface, when protected by a Rust-Oleum® epoxy/urethane system.

Features:
  • Fluid consistency for ease in application
  • Self-leveling for smooth, flat floors and wood subfloors
  • Pumpable through standard equipment
  • Minimal shrinkage and outstanding resistance to cracking
  • High early strength for early turnaround
  • Excellent bond strength
  • Outstanding self-healing properties
  • Meets ASTM E 84 - 13a Surface Burning Characteristics of Building Materials as a class A or I building material
  • Sets in 45 - 60 Minutes
  • Featheredge to 2 1/2 Inches in one Lift
  • Interior & Exterior Use
  • Coverage: 1/16" depth - 99.8 sq. ft., 1/8" depth - 49.9 sq. ft., 1/4" depth - 24.9 sq. ft., 3/8" depth - 16.6 sq. ft., 1/2" depth - 12.4 sq. ft., 3/4" depth - 8.3 sq. ft., 1" depth - 6.2 sq. ft.


PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width11 in
Height4 in
Weight50 lbs
Size50 lb
Coverage6.2 Sq. Ft. @ 1" Depth - 99.8 Sq. Ft. @ 1/16" Depth

Product Details

Assembly RequiredYes
TypePowder
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity50
Size TypeBag
MaterialPortland Cement
DescriptionFloor Underlayment
Package Quantity1
Manufacturers Part Number392537
BrandRust-Oleum