Concrobium Broad Spectrum Disinfectant Cleaner Pro, 1 Gallon Bottle - 626001 - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Concrobium Broad Spectrum Disinfectant Cleaner Pro, 1 Gallon Bottle, 4 Bottles/Pack - 626001
Concrobium Broad Spectrum Disinfectant Cleaner Pro is a powerful, botanically-derived formula that disinfects and deodorizes hard, non-porous surfaces with exceptional cleaning performance. It contains no harsh chemicals or odors, making it an ideal one-step solution for commercial, institutional and residential use including bathrooms, hotels and hospitals. No mixing required. EPA-registered to be used with through a sprayer for best results. Included on EPA List N: Disinfectants for Coronavirus (COVID-19). Kills 99.9% of viruses, bacteria and fungi. Dry times may vary. Surface cleaning requires a 1 minute dwell time before wiping off. When used for surface disinfecting, wet the surface thoroughly for at least 10 minutes and allow to air dry.
Concrobium Broad Spectrum Disinfectant Cleaner Pro is a powerful, botanically-derived formula that disinfects and deodorizes hard, non-porous surfaces with exceptional cleaning performance. It contains no harsh chemicals or odors, making it an ideal one-step solution for commercial, institutional and residential use including bathrooms, hotels and hospitals. No mixing required. EPA-registered to be used with through a sprayer for best results. Included on EPA List N: Disinfectants for Coronavirus (COVID-19). Kills 99.9% of viruses, bacteria and fungi. Dry times may vary. Surface cleaning requires a 1 minute dwell time before wiping off. When used for surface disinfecting, wet the surface thoroughly for at least 10 minutes and allow to air dry.
PRICE
$151.80 Sold in packages of 4 / $37.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-2/7 in |
| Width | 5-5/7 in |
| Height | 11 in |
| Size | 1 gal |
Product Details
| Type | Spray Disinfectant |
| Flash Point | 100C |
| Specific Gravity | 0.946 |
| Disinfectant | Thymol |
| pH | 3.0-4.0 |
| Color | Clear |
| VOC Content | 0 |
| Scent | Unscented |
| Applicable Materials | Hard, Nonporous Surfaces |
| Size Type | 1GL |
| Helps Remove | Bacteria, Fungus, Viruses |
| Description | Disinfectant Cleaner |
| Package Quantity | 4 |
| Manufacturers Part Number | 626001 |
| Water Solubility | Soluble |
| Dilution Ratio | RTU |
| Brand | Concrobium |
Compliance & Certifications
| EPA Registration Number | 34810-25 |
| Certifications | EPA-registered |
| EPA Registered | Yes |