Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JSG Electrical

Model # :WBB3125690

MPN #: DUCKT-14-04-CPK-25

JSG Electrical Duckt Strip® Mini Split A/C Cable, 25' Roll

Product Description
THE ONLY RIP N' STRIP MINI-SPLIT CABLE™

Innovations:
  • Innovative Rip-N-Strip™ technology
  • No blade required
  • Safer
  • One wire covers interior//exterior compliance

Applications:
  • From the Mini-Split outdoor condensing unit to the indoor unit. Power and Control in 1 cable
  • 14/4 (14/3 w/grd) & 16/4 (16/3 w/grd) Standard Conductors
  • 75° C Jacket, 90° C Conductors, at least 60° Wet Locations

Standards & References:
  • Duckt-Strip® meets the following standards and references:
    UL E483632
    Underwriters Laboratories Standard 493 - Underground Feeder UF-B
    Underwriters Laboratories Standard 2988 - Universal Hybrid Power and Signal/Control Cable
    Made in the USA


PRICE
$155.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height1-1/2 in
Weight3 lbs
Wire Gauge14 AWG

Product Details

TypeElectrical Duckt Strip Mini Split A/C Cable
MaterialPVC
Number of Conductors3
ColorMulti-Colored
Temperature194°F (90°C)
BrandJSG Electrical

Compliance & Certifications

CertificationsUL Listed, NEC