Model # :WBB468516
MPN #: VBRC90186
Cambro VBRC90186 - Connector, for Versa Food Bar, Corner, Navy Blue, NSF
Write a Review
Questions & Answers (0)
Related Products
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
When customers shell out their hard-earned money at a concession stand or snack bar, they expect their food to be of the highest quality, which can be difficult to achieve in a concession setting. At the very least, they expect their food to be hot and fresh. The 15" Nacho/Peanut/Popcorn Warmer (51000) from Benchmark USA can help your foodservice operation meet those lofty standards. It features stainless steel construction with tempered glass panels, and can be outfitted for different food types thanks to its interchangeable signage. A 50 Watt heating element in its base helps keep food ...
Paragon 2028B Pro-Deluxe Pump Warmer Unit - Model B NEW.... The Pro-Deluxe warmer dispenses directly from a #10 can or the optional stainless steel insert jar (part # 598120). Features a stainless steel body, lighted master ON/OFF toggle switch and it uses a 500 watt band element with an adjustable thermostat to keep your toppings at perfect temperature all day long. Ideal for use in convenience stores, concession stands, vending carts, break rooms, restaurants, snack bars, ice cream shops, cafeterias and more. Heats up to 200 degrees Fahrenheit and great for nacho cheese, soft caramel, & ...
Adcraft's full size food warmer is constructed with a stainless steel housing for excellent durability. The interior well is constructed of 20 gauge, 18/8 stainless steel with a 12" x 20" opening that is 6-1/2" deep to accommodate all standard size food pans up to 4" deep. The dual element design provides efficient, even heat distribution. This item maintains food temperature at HAACP standards of 140-145°F degrees. Easy to clean and has a manual temperature control knob. The overall dimensions are 9-1/4"H x 14-1/2"W x 22-1/2"D. 120V, 1200W, 10A. 5' power cord with a NEMA 5-15 plug. ...
Nemco freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish. NSF Certified.