Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133732

MPN #: DAR044A6BSLDBO

Danby® Contemporary Classic Outdoor Refrigerator, 4.4 Cu.Ft. Capacity, Gray

Product Description
Enjoy entertaining outdoors or backyard meals and drinks with Danby's patented contemporary classic outdoor refrigerator. The contemporary classic compact features Danby's exclusive retro-inspired curved door design, spotless steel door finish, rubber-grip ergonomic chrome handle, and stylized chrome worktop. Its signature interior only outmatches the exterior features. Boasting 4.4 cubic feet (125 L) of storage and cooling space, it features two and a half-tempered glass shelves for maximum storage versatility and a see-through vegetable crisper with a glass top. In addition, this mini fridge is ready for fun in any weather with its waterproof electrical housing. There's more than enough room for larger bottles, and the spacious unit helps keep electricity bills in check with its Energy Star® rating and state-of-the-art mechanical thermostat. Maintenance and cleaning are simple with the automatic defrost system and spotless-steel finish. It also includes an efficient CanStor® beverage dispenser and bright LED interior light. This small refrigerator also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening.

Features:
  • 4.4 cu. ft. (125 L) capacity compact all refrigerator
  • Energy Star® compliant
  • 4 castors featuring stainless steel ball bearings for rust-resistance
  • Tested for cooling capacity in a tropical environment (109°F / 43°C)
  • Rated to IPX4 water ingress protection for safety
  • Waterproof electrical housing
  • UV protected plastics
  • Environmentally friendly R600a refrigerant
  • Spotless steel door finish – looks identical to real stainless steel but without the smudging
  • Automatic defrost
  • Rubber-grip ergonomic door handle
  • Vegetable crisper and cover
  • 2 full-width and 1 half-width adjustable glass shelves
  • Integrated door shelving with tall bottle storage
  • CanStor® beverage dispensing system
  • Mechanical thermostat
  • Interior LED light
  • Scratch-resistant worktop
  • Integrated door lock
  • Reversible door hinge
  • Crystal clear food grade waterproof ice bucket


PRICE
$629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/4 in
Depth21-1/3 in
Height33 in
Weight63.6 lbs

Product Details

TypeCompact Fridge
Shelf TypeGlass
ColorStainless Steel
Door SwingY
Adjustable ShelfY
Capacity4.4 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic/Frost Free
Number of Shelves3
MaterialMetal
Thermostat TypeMechanical
Manufacturers Part NumberDAR044A6BSLDBO
Reversible DoorY
Refrigerant TypeR600A
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedY
CertificationsCSA Listed