Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133733

MPN #: DAR044A1SSO-6

Danby® Freestanding Outdoor Refrigerator, 4.4 Cu.Ft. Capacity, Gray

Product Description
Modern, sleek, versatile, efficient. You can have it all with Danby's brand-new outdoor stainless steel mini fridge! With 4.4 cubic feet (125 L) of storage space, you'll always have room for your favorite craft beers and ciders, soda, and even a few fruits and veggies in the crisper. Perfect for your backyard patio, cottage deck, underneath a gazebo, or your apartment balcony! Your favorite beverages are always cold and close by. This model is IPX4 designed, built for the outdoors, and can withstand all the elements – yes, even the rain! This model also comes with tall bottle storage on the door, a CanStor® beverage dispenser, and three adjustable shelves so you can fit a variety of different can sizes. In addition, there's an easy-to-use mechanical thermostat inside the unit, right at the front for quick temperature adjustments, and an interior LED top-mounted light.

Features:
  • Outdoor rated 4.4 cu. ft. capacity all refrigerator
  • Energy Star® Compliant
  • 2.5 adjustable glass shelves with faux stainless steel trim
  • CanStor® beverage dispensing system
  • Corrosion resistant stainless steel exterior with sturdy pro style handle
  • Integrated door lock secures contents
  • White LED display light
  • Reversible door hinge
  • IPX4 rated for outdoor use to withstand elements like rain, humidity and high temperatures
  • Tropical Rating 110F/43°C
  • Strong ISTA-6 packaging
  • 24 months parts and labor coverage


PRICE
$609.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-3/4 in
Depth23 in
Height33-1/8 in
Weight64.4 lbs

Product Details

TypeCompact Fridge
Shelf TypeAdjustable Glass
ColorStainless Steel
Door SwingY
Adjustable ShelfY
Capacity4.4 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic/Frost Free
Number of Shelves3
MaterialMetal
Thermostat TypeMechanical
Manufacturers Part NumberDAR044A1SSO-6
Reversible DoorY
Refrigerant TypeR600A
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedY
CertificationsCSA Listed