This replacement controller is compatible with the Global Industrial 2-Seat Warehouse Personnel Carrier model 800574.
Global Industrial
Model # :WB615238
Controller for Global Industrial Personnel Carrier 800574
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,349.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 20 in |
Product Details
| Type | Controller |
| Package Quantity | 1 |
| For Use With | Global Industrial Personnel Carrier 800574 |
| Brand | Global Industrial |