Summit-Full-Sized Beverage Merchandiser, Frost Free, S/S Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Summit Full-Sized Beverage Merchandiser Frost Free, Slim Width, S/S Cabinet
SUMMIT's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation. The SCR1400WCSS offers 12.6 cu.ft. of room inside a conveniently space conscious 24" footprint. A heat reflective glass door provides maximum visibility of products on shelves that go all the way down to the floor. The exterior cabinet is wrapped in 304 grade stainless steel for a professional look with lasting durability. Frost-free operation is convenient for reduced user maintenance. Other convenient features include recessed interior LED lighting, digital thermostat, and adjustable slide-out shelves for flexibility in storage. Commercially approved and distributed worldwide, these coolers offer outstanding value from top to bottom. Right hand door swing. Model is not designed for outdoor use.
SUMMIT's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation. The SCR1400WCSS offers 12.6 cu.ft. of room inside a conveniently space conscious 24" footprint. A heat reflective glass door provides maximum visibility of products on shelves that go all the way down to the floor. The exterior cabinet is wrapped in 304 grade stainless steel for a professional look with lasting durability. Frost-free operation is convenient for reduced user maintenance. Other convenient features include recessed interior LED lighting, digital thermostat, and adjustable slide-out shelves for flexibility in storage. Commercially approved and distributed worldwide, these coolers offer outstanding value from top to bottom. Right hand door swing. Model is not designed for outdoor use.
PRICE
$4,719.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-3/4 in |
| Height | 70 in |
Product Details
| Body Material | Stainless Steel |
| Light | Yes |
| Amperage | 1.7 A |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Capacity | 12.6 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Door Material | Glass |
| Defrost Type | Frost-Free |
| Reversible | No |
| Number of Shelves | 1 |
| Material | Stainless Steel, Glass |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | SCR1400WCSS |
| Shelf Material | Wire |
| Brand | Summit Appliance |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, ETL-C, ETL-S |