- 2" x 4-1/2" plate with 1/2" holes
- Heavy-duty steel construction
- For use on steel I-beams, columns and other steel structures
- Rated at over 5,000 lbs
- Meets the requirements of OSHA 1926 and ANSI Z359
FallTech® 7414 Forged D-ring and Bolt-on Plate, 2" x 4-1/2" Plate with 1/2" Holes
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Width | 2 in |
| Weight Capacity | 425 lbs |
| Weight | 1 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Gold |
| Style | D-Ring |
| Material | Steel |
| Description | Forged D-ring and Bolt-on Plate |
| Package Quantity | 1 |
| Manufacturers Part Number | 7414 |
| Attachment Type | D-Ring |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |