Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBM1494415

MPN #: 86484P

Cortech USA - 86484P-5 - Chair Razorback - Plum

Product Description
Cortech USA 86484P, Chair Razorback, Plum

The RazorBack Chair is a one piece injection molded plastic stack chair designed for extreme environments. The RazorBack Chair is ideal for use as Correctional Facility Furniture, Detention Furniture, Behavioral Health Furniture, and Mental Health Furniture. The RazorBack Chair is also a perfect fit for Schools and Universities, Residential Institutions, Public Safety Facilities and any intense use application. The RazorBack chair's "Muscle-Back" leg design and "Structural Span" provide MAXIMUM STRENGTH. In addition, the ergonomic low back design is more resistant to chair leaning or rockering – which can cause stress and failure in other chairs used in similar use environments.

Features:

  • Durable, one piece, injection molded design for increased strength. Constructed with high impact "no break" polypropylene. No steel or wood components
  • Muscle-Back Legs include bolt down option
  • Manufactured to ISO Quality Standards in the USA
  • 1500 lb. static load
  • Passes ASTM F1561-03
  • Passes ANSI/BIFMA X5.1-2011
  • Flame retardant (passes Cal 133)


PRICE
$79.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth21 in
Height30 in
Weight Capacity1500 lbs
Seat Width19 in
Seat Depth18 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeCorrectional Seating
Frame Color FamilyPlum
ColorPlum
Seat Color FamilyPlum
DescriptionRazorback Chair
Package Quantity1
Arm TypeArmless
Manufacturers Part Number86484P
Back TypeLow Back
Seat MaterialPolypropylene
BrandCortech USA

Warranty

Warranty10 yr