Cotton Candy Machines
Brand
Voltage
Material
Width
Height
Color
Price
Related Products
Benchmark USA 11087 Silver Screen Popcorn Machine 8 ounce Silver 120V 1510W These models incorporate a separate cabinet thermostat and temperature indicator. This Benchmark innovation allows you to accurately control the heat in the food zone ensuring that your popcorn is always at the perfect serving temperature. Each Silver Screen model has a stainless steel cabinet and food zone insuring years of durability. This popper utilizes a hard-coat anodized, high thermal mass kettle for easy cleaning and superior performance. The four-switch configuration allows for any operating situation. ...
BenchMark USA 11068 Premier Popcorn Machine 6 ounce Gold/Silver 120V 1130W Bring the movie theater experience to your home or business with this commercial grade popper. The optional pedestal base has a two shelf storage compartment for all of your popcorn supplies.Premiere poppers feature an industry leading three year parts warranty. These high quality poppers have been engineered to provide years of service under even the most demanding of conditions.Unpopped Kernel DrawerYou won't have to worry about biting into an un-popped kernel with the Premiere's old-maid drawer. The perforations ...
Axis Single Pasta Cooker - Gas This Gas Pasta Cooker is among the kitchen's most reliable and trusted equipment. Chefs world-wide use it to cook fresh or dry pasta, as well as rice, vegetables, potatoes, and seafoods or just to rethermalize. This self-contained cooking system eliminates the dangerous handling of heavy pots containing boiling water. As an option, solid pans can be inserted into the cooking chamber to hold sauces. This pasta cooker is shipped ready for natural gas installation. An LP conversion kit is included with each unit. 90 lbs per hour capacity Tube type design (1) ...
Features: All heavy-duty stainless steel AISI 304 construction for hygiene Unitized base provides a strong and reliable professional appliance 4 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas Heating elements are constructed of infrared burners and can be operated individually Electric motor positioned at the top of the unit away from any fats If the flame extinguishes, the thermo-elements will cut any gas flow Individual burner controls and removable drip trays are furnished With our unique E-Z slide dual-rail system, the operator can broil the meats closer ...
The Snow Bank ice shaver will produce up to 500 pounds of crushed ice per hour. The blades of the cutting head are pre-set to produce standard coarse snow cone ice and can be adjusted to produce finely shaved ice. Rotating at 1700 rpm's the heavy duty 1/3 hp motor is designed for years of durable service. This easy-to use-machine features tinted tempered glass panels, die-cast aluminum horn, cutting head and pusher, adjustable stainless steel cutting blades, safety re-set button, snow cone shaper, polycarbonate service door and a molded plastic drainage deck. UL Listed, NSF Certified. ...