BenchMark USA 40004 Popcorn Packs for 4oz Poppers, 24 Portion Packs
Write a Review
|
Questions & Answers (0)
Product Description
BenchMark USA 40004 Popcorn Packs for 4oz Poppers-24 Portion Packs
Popcorn Portion Packs You'll have perfect, theater-quality popcorn every time with these convenient packets of pre-measured popcorn, seasoning salt and coconut oil. No measuring. No mess. Just great popcorn. Priced by each pack of 24, must buy minimum of 6 packages.
Popcorn Portion Packs You'll have perfect, theater-quality popcorn every time with these convenient packets of pre-measured popcorn, seasoning salt and coconut oil. No measuring. No mess. Just great popcorn. Priced by each pack of 24, must buy minimum of 6 packages.
PRICE
$31.95
6
6
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 13 in |
| Height | 6 in |
Product Details
| Capacity | 4 oz |
| Flavor | Butter |
| Package Quantity | 24 |
| Description | Popcorn Packs for 4oz Poppers-24 Portion Packs |
| Manufacturers Part Number | 40004 |
| For Use With | 4oz Popcorn Machines |
| Brand | Benchmark USA |