Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383872

MPN #: MMR72HC-1-B

Beverage Air® MMR72HC-1-B Merchandiser Refrigerator - Three Glass Doors

Product Description
Beverage Air Merchandiser Refrigerator - Three Glass Doors

Triple section glass door merchandiser with lighted sign panel used for merchandising and storage of frozen food, frozen novelty items and cold product.
  • Cabinet Construction: Heavy duty construction includes white coated steel interior and exterior. Black exterior finish. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Triple pane tempered glass doors on refrigerator models. Heated hinged triple pane tempered glass doors on freezer models. Magnetic door gaskets provide positive seal. Door provides automatic hold-open feature. Three white epoxy coated steel shelves per door section are standard. Brightly lighted sign panel.

  • Refrigeration: Self-contained bottom mount refrigeration system. Expansion valve refrigerant control on freezer provides quick temperature pull down and reduces compressor run time-meaning reduced energy consumption. Refrigerators and Freezers utilize ozone friendly R404A refrigerant. Freezers feature automatic defrost. Freezer product temperatures from -15°F to -5°F. Refrigerator product temperatures from 36°F to 38°F.

    EElectrical: Vertical interior lighting enhances product presentation. Refrigerators are 115/60/1 with 3-wire plug. Freezers are 208-230 volt/60/1 with 4-wire cord and plug. 8' long cord and plug set included.

PRICE
$9,955.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width75 in
Depth33.5 in
Height78 in
Compartment Width74 in
Compartment Height59 in
Weight732 lbs
Interior Height61.625
Interior Depth26 in
Interior Width72 in

Product Details

LightInterior Fluorescent
RefrigerantR290
Adjustable ShelfYes
Compressor TypeBottom Mount
Defrost TypeAutomatic
MaterialSteel
Number of Shelves15
Phase1
Manufacturers Part NumberMMR72HC-1-B
Shelf MaterialHeavy Duty Epoxy Covered Wire
BrandBeverage-Air
Horsepower3/4 HP
ColorStainless Steel
Amperage12 A
Temperature Range36 to 38 °F
Capacity68.5 ft³
Number of Doors3
Voltage115/60/1 V
DescriptionMerchandiser Refrigerator
Thermostat TypeElectronic Control W/ Digital Display

Warranty

Warranty3 Yr Parts/Labor Standard, Additional 2 Yr Available yr

Compliance & Certifications

CertificationsUL,CUL