Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Nexel

Model # :WB243052

Nexel® Countertop Merchandising Refrigerator, 4.9 Cu. Ft.

Product Description
Standout Features:

✓ Convenient reach-in countertop display.
✓ Adjustable shelves allow customizable storage.
✓ Compact design fits atop counters, tables, and other platforms.

Need convenient and compact storage that's cool inside and out? The Nexel® Countertop Merchandising Refrigerator is a strong contender for providing reliable cold food and drink storage and display around the clock. Equipped with transparent glass doors that swing to the right and durable epoxy-coated steel shelves, this merchandiser is ideal for holding beverages & other refrigerated items in the breakroom, breakfast nook area, snack shop oasis as well as impulse purchases in convenience stores and quick service restaurants. An embedded digital thermostat makes it easy for operators to set or change the temperature at will.

  • 1-Year Limited Warranty.
  • 4.9 Cu. Ft.
  • Temperature Range: 33° to 41°F.
  • CLEARANCE PRICE
    $685.00

    was $909.00
    Save $224.00 (25%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24-2/5 in
    Depth25-1/5 in
    Height33-1/4 in
    Weight143 lbs

    Product Details

    Door TypeGlass
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialSteel
    Number of Shelves2
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243052
    BrandNexel
    TypeCountertop Merchandising Refrigerator
    Shelf TypePVC Coated Wire
    Horsepower8-1/2 HP
    ColorBlack
    Amperage1.8 A
    Hertz60 Hz
    Temperature Range33 - 41 °F
    Capacity4.94 ft³
    Number of Doors1
    Voltage115 V
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL