Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3208126

Nexel® Countertop Microwave Oven, 0.9 Cu. Ft., 900 Watt

Product Description
✓ Delivers 900 watts of power for reheating, defrosting, & express cooking
✓ Cool white LED display for clear visibility
✓ Simple one-touch cooking for 8 popular uses

Quickly and efficiently heat or defrost food with the 900-watt Nexel® Countertop Microwave Oven. Ideal for break rooms, dorm rooms, hotel rooms, and other hospitality spaces, this microwave is equipped with a touchpad control panel with 10 adjustable power levels and 8 menu settings for precise, one-touch cooking. It features a compact, space-saving design that fits easily on countertops, a durable steel construction with a black powder coat finish, a cool white LED display, a child lock safety feature, and a 12" removable glass turntable to ensure food cooks evenly. Limited 1-Year Warranty.

  • Compact 0.9 Cu. Ft. interior design
  • Push-button door opener
  • ADA Compliant
  • cUL- & ETL-certified
  • PRICE
    $129.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19 in
    Depth14 in
    Height11-1/2 in
    Weight26.7 lbs
    Interior Height9-1/2 in
    Cord Length3-1/4 ft
    Interior Depth13 in
    Interior Width12-1/2 in

    Product Details

    PlugNEMA 5-15P
    InteriorStainless Steel
    Body MaterialMetal
    LightYes
    MaterialSteel
    Phase1
    Manufacturers Part NumberB3208126
    Timer99 Minutes, 99 Seconds
    BrandNexel
    DigitalYes
    ColorBlack
    Amperage7.5 A
    Hertz60 Hz
    Handle TypePush Button
    Cabinet MaterialStainless Steel
    Capacity0.9 ft³
    Door MaterialPlastic
    Voltage120 V
    DescriptionCounterop Microwave Oven
    Watts900 W
    Control TypeKeypad

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationscUL, ETL S, FCC-18