Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1300790

MPN #: F89529

Valley Craft® II Telescoping Fully Powered Drum Lift & Rotator, Counterweighted,1000 lb Cap

Product Description
The Telescopic Roto-Grip II Drum Handler eliminates the need for fork lifts. 12" power drive wheels plus full-function hydraulic lift allows operators to effortlessly move drums up to 1,000 lbs. The telescoping mast allows for easy access in and out of standard doorways, and also provides better operator viewing while transporting loads. Features Curtis TM-1 Tiller Head equipped with emergency reverse switch, electronic throttle, rocker switches, horn and gas spring to automatically return head to upright position when not in use.

Features:
  • Maximum lift height from center of jaws to floor: 84"
  • Turning Radius: 71"
  • Drum Type: Handles most 18" - 28" diameter Steel, Plastic, and Fiber drums and cylinders
  • Rotate Speed: 6 FPM
  • Lift Speed: 17 FPM
  • Mast Height: 54"-90"
  • Load Capacity: 1,000 pounds
  • Leg Length : 12-1/2"


PRICE
$23,679.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length79 in
Width38 in
Height95 in
Lowered Height54 in
Raised Height94-1/2 in
Weight Capacity1000 lbs
Weight1675 lbs
Wheel Diameter5 Front / 12 Rear in
Lift Speed17 ft/min
Fits Drum Diameter18 - 28 in

Product Details

Assembly RequiredNo
TypeDrum Lifter & Rotator
Powered or Manual LiftBattery Powered Hydraulic Motor
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
Caster Type(2) Rigid
Wheel Type2 Rigid, 1 Power
MaterialSteel
OperationPowered
Drum Capacity30/55/85 gal
Manufacturers Part NumberF89529
BrandValley Craft

Warranty

Warranty1 Year