- Cover Your Cough Compliance Kit BOWMAN® Respiratory Hygiene Station (RS001-0233)
- Holds one bottle of hand sanitizer, two boxes of masks, and one - two boxes of facial tissues
- Cherry Fauxwood ABS Plastic BOWMAN® Floor Stand (KS010-0420)
- Black Powder-Coated Steel BOWMAN® Sign Holder - Horizontal (MP-075)
- Holds 11"x8.5" signage
- Clear PETG Plastic
- Made in the USA
- Assembly hardware included
Bowman® Cover Your Cough Compliance Kit, 17.9"W x 55.86"H x 17"D, Cherry Fauxwood/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$514.80
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/8 in |
| Depth | 17 in |
| Height | 55-7/8 in |
| Weight | 67 lbs |
Product Details
| Mounting Location | Wall |
| Material | Hygiene Station ABS Plastic, Steel Stand |
| Color | Cherry Fauxwood ABS Plastic, Black Stand |
| Manufacturers Part Number | BD112-0033 |
| Brand | Bowman |