Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB3142507

MPN #: 274708

Wesco® Advantage Pro Manual Pallet Truck, 5500 lb. Capacity, 21"W x 48"L Forks

Product Description
Features:
  • 3 year pump warranty
  • Advanced leak proof pump design
  • Full capacity 5500 and 6500 pound models available
  • 12 grease fittings and an adjustable packing nut for extended life
  • Reinforced A-Frame design
  • 210 degree steering provides improved manoeuvrability in tight spots
  • Premium rubber coated handles for secure and comfortable grip
  • High quality 3-position hand control combined with a standard foot pedal release for load control
  • Precise valving provides variable lowering speed
  • Standard entry and exit rollers for smooth effortless operation
  • 12 lubrication grease nipples on all movable parts for easy maintenance


PRICE
$819.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width21 in
Height48 in
Lowered Height3 in
Raised Height8 in
Weight Capacity5500 lbs
Weight133 lbs
Fork Length48 in
Fork Width6 in
Distance Between Forks9 in
Distance Across Forks21 in
Wheel Diameter8 - 3 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part Number274708
Number of Wheels(2) Drive/(2) Steer
BrandWesco
TypeNarrow Forks Pallet Jack
ColorBlue
Wheel TypeSolid
Steer Arc Degrees210 °
Load Wheel MaterialPolyurethane
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane

Warranty

Warranty1 Year