Vornado® Vintage Personal Air Circulator, Green
|
Questions & Answers (0)
Product Description
Originally released in 1945, the Vornado® fan challenged how a fan should look and function. With its unique combination of power, aerodynamics and style, the Vornado® fan became a design icon that has inspired every Vornado® air circulator since. With its metal design and authentic styling, the VFAN continues the Vornado® fan legacy, using signature Vortex Action to circulate all the air in the room. The classic styling adapts perfectly to any setting and blends harmoniously with all decoration and color schemes. Made with high standards and the finest materials, the VFAN delivers unparalleled whole room air circulation - quality you've come to expect. Features include 3 speed settings, a full action pivot head for multi-directional airflow and a 5-year limited warranty from Vornado®.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/8 in |
| Width | 11-3/4 in |
| Height | 13-7/8 in |
| Weight | 8 lbs |
| Cord Length | 6 ft |
Product Details
| RPM | 860/1650 rpm |
| Type | Desk/Table Fan |
| CFM | 146/301 CFM |
| Color | Green |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Fan Type | Personal |
| For Use With | Small Laboratory |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| CFM High | 301 CFM |
| Material | Metal |
| Description | VFAN Retro Air Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | CR1-0061-17 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |