Vornado® Fit Personal Air Circulator, Blue
|
Questions & Answers (0)
Product Description
The Vornado® FIT personal circulator is the perfect marriage of fun and function. With a small footprint, the FIT can be placed on just about any small or narrow surface - a desktop, nightstand, sofa table. The bright, translucent base and blade add a fun pop of color - perfect to pep up a desk or dorm room. When storage is needed, the FIT folds up and stores away with ease. Because the FIT is a Vornado, expect high performance, whisper quiet operation and Vornado®'s 3-year satisfaction guarantee. It is ETL and cETL Listed.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 in |
| Width | 7-1/2 in |
| Height | 8-1/4 in |
| Weight | 2 lbs |
| Cord Length | 6 ft |
Product Details
| RPM | 1335/1700 rpm |
| Type | Desk/Table Fan |
| CFM | 70 CFM |
| Color | Aqua |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| CFM High | 70 CFM |
| Material | Plastic |
| Description | FIT Personal Air Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | CR1-0225-70 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |